
Front-To-Back D-Ring Bracket, Fits 900mm
Mfr # PFBDR9
Zoro # G5836435
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 35.43 in
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFBDR9
Zoro #
G5836435
UPC #
783510160128
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Enclosure Depth
900 mm / 35.43 in
Details
Item
Front-To-Back D-Ring Bracket,Fits 900mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 35.43 in
Gauge
14 ga
Color
Black
Series
ProLine
Weight
4.50 lb
D-Ring Quantity
3
Description
Front-To-Back D-Ring Bracket,Fits 900mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.