Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS66S Global Free-Stand Single and Dual Access with 3-Point Latches, T

  • Mfr # FS200884SHP0

  • Zoro # G6825955


product price: $17,654.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Features
Dust-Resistant
Width
32.19 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS200884SHP0
Zoro #
G6825955
UPC #
783510270889
Country of Origin
United States

Dimensions

Width
32.19 in
Height
81.84 in
Depth
30.92 in
Size
2079 x 818 x 785 mm
Thickness
12 ga / 2.78 mm

Details

Item
FS66S Global Free-Stand Single and Dual
Material
Stainless Steel 304
Finish
Brushed #4
Features
Dust-Resistant
Gauge
12 ga
Application
Indoor
NEMA Enclosure Type
12, 3R
Color
Unpainted
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No.; E61997; NEM A/EEM AC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66,; IEC 62208; Meets NEMA Type 3RX requirements
Series
FS66S
Weight
453 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 13; NEMA Type 3R; IP66

Description

FS66S Global Free-Stand Single and Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.