
FS66S Global Free-Stand Single and Dual Access with 3-Point Latches, T
Mfr # FS200886SSP0
Zoro # G6825973
product price: $17,636.99
/eaKey Features
Material
StainlessSteel 316L
Finish
Brushed #4
Gauge
14 ga
Height
81.79 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS200886SSP0
Zoro #
G6825973
UPC #
783510270919
Country of Origin
United States
Dimensions
Height
81.79 in
Depth
30.84 in
Width
32.14 in
Size
2078 x 816 x 783 mm
Thickness
14 ga / 1.98 mm
Details
Item
FS66S Global Free-Stand Single and Dual
Material
StainlessSteel 316L
Finish
Brushed #4
Gauge
14 ga
Features
Dust-Resistant
Color
Unpainted
NEMA Enclosure Type
12, 3R
Application
Indoor
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No.; E61997; NEM A/EEM AC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66,; IEC 62208; Meets NEMA Type 3RX requirements
Series
FS66S
Weight
366 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 13; NEMA Type 3R; IP66
Description
FS66S Global Free-Stand Single and Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.