
FS66S Global Free-Stand Single and Dual
Mfr # FS200886DHP0
Zoro # G5866298
product price: $22,665.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
StainlessSteel 316L
Finish
Brushed #4
Gauge
12 ga
Depth
31.91 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS200886DHP0
Zoro #
G5866298
UPC #
783510270964
Country of Origin
United States
Dimensions
Depth
31.91 in
Size
2079 x 818 x 811 mm
Width
32.19 in
Height
81.84 in
Thickness
12 ga / 2.78 mm
Details
Item
FS66S Global Free-Stand Single and Dual
Material
StainlessSteel 316L
Finish
Brushed #4
Gauge
12 ga
Color
Unpainted
NEMA Enclosure Type
12, 3R
Features
Dust-Resistant
Application
Indoor
Series
FS66S
Weight
483 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No.; E61997; NEM A/EEM AC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66,; IEC 62208; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 13; NEMA Type 3R; IP66
Description
FS66S Global Free-Stand Single and Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.