
Fttx Fiber Optic Cabinet Package, Type 4
Mfr # T303020FTTX
Zoro # G5841789
product price: $3,239.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Finish
Powder Coated
Height
30 in
Size
30 in x 30 in x 20 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T303020FTTX
Zoro #
G5841789
UPC #
783510169213
Country of Origin
Mexico
Dimensions
Height
30 in
Size
30 in x 30 in x 20 in
Depth
20 in
Width
30 in
Thickness
0.125 in / 3 mm
Details
Item
Fttx Fiber Optic Cabinet Package,Type 4
Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Rack Units
10
Weight
115 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Fttx Fiber Optic Cabinet Package,Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.