Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fttx Fiber Optic Cabinet Package, Type 4

  • Mfr # T303020FTTXDA

  • Zoro # G5841737


product price: $3,626.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Height
30 in
Size
30 in x 30 in x 20 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T303020FTTXDA
Zoro #
G5841737
UPC #
783510169237
Country of Origin
Mexico

Dimensions

Height
30 in
Size
30 in x 30 in x 20 in
Width
30 in
Depth
20 in
Thickness
0.125 in / 3 mm

Details

Item
Fttx Fiber Optic Cabinet Package,Type 4
Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Rack Units
10
Weight
120 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19-in. spacing for rack equipment; Cabinet is RoHS compliant; NEBS™ is a trademark of Telcordia
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Fttx Fiber Optic Cabinet Package,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.