Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTTX Fiber Optic Cabinet Package, Type 4

  • Mfr # T503044FTTXDAB

  • Zoro # G5867899


product price: $13,389.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Width
30 in
Depth
50.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T503044FTTXDAB
Zoro #
G5867899
UPC #
783510291938
Country of Origin
Mexico

Dimensions

Width
30 in
Depth
50.53 in
Size
59.49 in x 30 in x 50.53 in
Height
59.49 in
Thickness
0.125 in / 3 mm

Details

Item
FTTX Fiber Optic Cabinet Package,Type 4
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Rack Units
22
Weight
342.71 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19-in. spacing for rack equipment; Cabinet is RoHS compliant; NEBS™ is a trademark of Telcordia
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

FTTX Fiber Optic Cabinet Package,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.