Zoro Homepage

FTTX Fiber Optic Cabinet Package, Type 4X, 50.00x30.00x20.00, Lt Gray,

  • Mfr # T503020FTTXSA

  • Zoro # G6829333


product price: $13,419.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
Size
50 in x 30 in x 20 in
NEMA Enclosure Type
3R, 4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T503020FTTXSA
Zoro #
G6829333
UPC #
783510291952
Country of Origin
Mexico

Dimensions

Size
50 in x 30 in x 20 in
Depth
20 in
Height
50 in
Width
30 in
Thickness
0.125 in / 3 mm

Details

Item
FTTX Fiber Optic Cabinet Package,Type 4
Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Standards
Rack Units
22
Weight
273.10 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

FTTX Fiber Optic Cabinet Package,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.