
FTTX Fiber Optic Cabinet Package, Type 4X, 84.00x30.00x44.00, Lt Gray,
Mfr # T843044FTTXDASA
Zoro # G6829376
product price: $21,607.99
/eaKey Features
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R, 4X, 12
Height
84 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T843044FTTXDASA
Zoro #
G6829376
UPC #
783510291921
Country of Origin
Mexico
Dimensions
Height
84 in
Depth
44 in
Size
84 in x 30 in x 44 in
Width
30 in
Thickness
0.125 in / 3 mm
Details
Item
FTTX Fiber Optic Cabinet Package,Type 4
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Standards
Rack Units
43
Weight
553.23 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
FTTX Fiber Optic Cabinet Package,Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.