Zoro Homepage

Full Back Panel, 1021x869mm, Gray, Steel

  • Mfr # PP119G

  • Zoro # G5826127


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PGLD12105DC
Width
869 mm
Size
1021 x 869 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP119G
Zoro #
G5826127
UPC #
783510144289
Country of Origin
Mexico

Dimensions

Width
869 mm
Size
1021 x 869 mm
Height
1021 mm
Thickness
12 ga / 2.66 mm

Details

Item
Full Back Panel,1021x869mm,Gray,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PGLD12105DC
Color
Unpainted
Gauge
12 ga
Weight
43.42 lb
Series
ProLine
Enclosure
PGLD12105DC

Description

Full Back Panel,1021x869mm,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.