Zoro Homepage

Full-Height Vertical Grid Straps, 1295x75mm, Steel

  • Mfr # PGH3S14V

  • Zoro # G6817677


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 1400 mm
Color
Unpainted
Height
1295 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S14V
Zoro #
G6817677
UPC #
783510906603
Country of Origin
Mexico

Dimensions

Height
1295 mm
Width
75 mm
Size
1295 x 75 mm
Thickness
14 ga / 1.9 mm
Fits Frame Height
1400

Details

Item
Full-Height Vertical Grid Straps,1295x7
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 1400 mm
Color
Unpainted
Gauge
14 ga
Weight
10.74 lb
Series
ProLine

Description

Full-Height Vertical Grid Straps,1295x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.