Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Height Vertical Grid Straps, 1895x75mm, Steel

  • Mfr # PGH3S20V

  • Zoro # G6817808


product price: $254.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 2000 mm
Size
1895 x 75 mm
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S20V
Zoro #
G6817808
UPC #
783510906900
Country of Origin
Mexico

Dimensions

Size
1895 x 75 mm
Width
75 mm
Height
1895 mm
Thickness
14 ga / 1.9 mm
Fits Frame Height
2000

Details

Item
Full-Height Vertical Grid Straps,1895x7
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 2000 mm
Gauge
14 ga
Color
Unpainted
Weight
15.50 lb
Series
ProLine

Description

Full-Height Vertical Grid Straps,1895x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.