Zoro Homepage

Full-Height Vertical Grid Straps, 2095x75mm, Steel

  • Mfr # PGH3S22V

  • Zoro # G6817799


product price: $267.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 2200 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S22V
Zoro #
G6817799
UPC #
783510907006
Country of Origin
Mexico

Dimensions

Height
2095 mm
Width
75 mm
Size
2095 x 75 mm
Thickness
14 ga / 1.9 mm
Fits Frame Height
2200

Details

Item
Full-Height Vertical Grid Straps,2095x7
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 2200 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
16.26 lb

Description

Full-Height Vertical Grid Straps,2095x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.