Zoro Homepage

Full-Height Vertical Grid Straps, 595x75mm, Steel

  • Mfr # PGH3S7V

  • Zoro # G6817668


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 700 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S7V
Zoro #
G6817668
UPC #
783510906504
Country of Origin
Mexico

Dimensions

Width
75 mm
Size
595 x 75 mm
Height
595 mm
Thickness
14 ga / 1.9 mm
Fits Frame Height
700

Details

Item
Full-Height Vertical Grid Straps,595x75
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Height 700 mm
Color
Unpainted
Gauge
14 ga
Weight
5.50 lb
Series
ProLine

Description

Full-Height Vertical Grid Straps,595x75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.