Zoro Homepage

Full Subpanel, fits 1200x1200mm, Galvani

  • Mfr # PPF1212G

  • Zoro # G5868705


product price: $521.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Width
47.24 in
Height
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF1212G
Zoro #
G5868705
UPC #
783510298456
Country of Origin
Mexico

Dimensions

Width
47.24 in
Height
47.24 in
Size
47.24 x 47.24 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 1200x1200mm,Galvani
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
95.40 lb

Description

Full Subpanel,fits 1200x1200mm,Galvani

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.