
Full Subpanel, fits 1400x800mm, Steel
Mfr # PPF148G
Zoro # G6824799
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
31-1/2 in
Height
55.12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF148G
Zoro #
G6824799
UPC #
783510262495
Country of Origin
Mexico
Dimensions
Width
31-1/2 in
Height
55.12 in
Size
55.12 x 31-1/2 in
Thickness
12 ga / 2.66 mm
Details
Item
Full Subpanel,fits 1400x800mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Weight
58.80 lb
Series
ProLine
Description
Full Subpanel,fits 1400x800mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.