Zoro Homepage

Full Subpanel, fits 1600x600mm, Steel

  • Mfr # PPF166G

  • Zoro # G6824747


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
23.62 in
Gauge
12 ga
Height
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF166G
Zoro #
G6824747
UPC #
783510262594
Country of Origin
Mexico

Dimensions

Width
23.62 in
Height
62.99 in
Size
62.99 x 23.62 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 1600x600mm,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Weight
48 lb
Series
ProLine

Description

Full Subpanel,fits 1600x600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.