
Full Subpanel, fits 1600x600mm, White, Steel
Mfr # PPF166
Zoro # G6820477
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
23.62 in
Size
62.99 x 23.62 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF166
Zoro #
G6820477
UPC #
783510989903
Country of Origin
Mexico
Dimensions
Width
23.62 in
Size
62.99 x 23.62 in
Height
62.99 in
Thickness
12 ga / 2.66 mm
Details
Item
Full Subpanel,Fits 1600x600mm,White,S
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Series
ProLine
Weight
52 lb
Description
Full Subpanel,Fits 1600x600mm,White,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.