
Full Subpanel, fits 1800x1000mm, Steel
Mfr # PPF1810G
Zoro # G6825036
product price: $580.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Size
70.87 x 39.37 in
Height
70.87 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF1810G
Zoro #
G6825036
UPC #
783510263195
Country of Origin
Mexico
Dimensions
Size
70.87 x 39.37 in
Height
70.87 in
Width
39.37 in
Thickness
12 ga / 2.66 mm
Details
Item
Full Subpanel,fits 1800x1000mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
90.30 lb
Description
Full Subpanel,fits 1800x1000mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.