
Full Subpanel, fits 1800x1200mm, White, Steel
Mfr # PPF1812
Zoro # G6820714
product price: $584.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Gauge
11 ga
Width
47.24 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF1812
Zoro #
G6820714
UPC #
783510990701
Country of Origin
Mexico
Dimensions
Width
47.24 in
Height
70.87 in
Size
70.87 x 47.24 in
Thickness
11 ga / 3.04 mm
Details
Item
Full Subpanel,Fits 1800x1200mm,White,
Material
Mild Steel
Finish
Powder Coated
Gauge
11 ga
Color
White
Series
ProLine
Weight
127 lb
Description
Full Subpanel,Fits 1800x1200mm,White,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.