Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, Fits 1800x600mm, White, S

  • Mfr # PPF186

  • Zoro # G5863139


product price: $472.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Width
23.62 in
Height
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPF186
Zoro #
G5863139
UPC #
783510990305
Country of Origin
Mexico

Dimensions

Width
23.62 in
Height
70.87 in
Size
70.87 x 23.62 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,Fits 1800x600mm,White,S
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
White
Weight
54 lb
Series
ProLine

Description

Full Subpanel,Fits 1800x600mm,White,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.