Zoro Homepage

Full Subpanel, fits 1800x800mm, Steel

  • Mfr # PPF188G

  • Zoro # G5865415


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
31-1/2 in
Size
70.87 x 31-1/2 in
Height
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF188G
Zoro #
G5865415
UPC #
783510263096
Country of Origin
Mexico

Dimensions

Width
31-1/2 in
Size
70.87 x 31-1/2 in
Height
70.87 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 1800x800mm,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
73.50 lb

Description

Full Subpanel,fits 1800x800mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.