Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 2000x1000mm, White, Steel

  • Mfr # PPF2010

  • Zoro # G6820425


product price: $629.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPF2010
Zoro #
G6820425
UPC #
783510991203
Country of Origin
Mexico

Dimensions

Width
39.37 in
Height
78.74 in
Size
78.74 x 39.37 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,Fits 2000x1000mm,White,
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Weight
100 lb
Series
ProLine

Description

Full Subpanel,Fits 2000x1000mm,White,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.