Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 2000x1800mm, Galvani

  • Mfr # PPF2018G2

  • Zoro # G5868827


product price: $975.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Height
78.74 in
Width
70.87 in
Size
78.74 x 70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPF2018G2
Zoro #
G5868827
UPC #
783510298913
Country of Origin
United States

Dimensions

Height
78.74 in
Width
70.87 in
Size
78.74 x 70.87 in
Thickness
11 ga / 3.04 mm

Details

Item
Full Subpanel,fits 2000x1800mm,Galvani
Material
Mild Steel
Finish
Galvanized
Gauge
11 ga
Color
Unpainted
Weight
197 lb
Series
ProLine

Description

Full Subpanel,fits 2000x1800mm,Galvani

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.