Zoro Homepage

Full Subpanel, fits 2000x400mm, Galvanized, Steel

  • Mfr # PPF204G2

  • Zoro # G6831178


product price: $446.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Height
78.74 in
Size
78.74 x 15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF204G2
Zoro #
G6831178
UPC #
783510299040
Country of Origin
Mexico

Dimensions

Height
78.74 in
Size
78.74 x 15-3/4 in
Width
15-3/4 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 2000x400mm,Galvaniz
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
44.20 lb

Description

Full Subpanel,fits 2000x400mm,Galvaniz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.