
Full Subpanel, fits 2000x400mm, White, Steel
Mfr # PPF204
Zoro # G6822866
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Height
78.74 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPF204
Zoro #
G6822866
UPC #
783510256395
Country of Origin
Mexico
Dimensions
Height
78.74 in
Width
15-3/4 in
Size
78.74 x 15-3/4 in
Thickness
12 ga / 2.66 mm
Details
Item
Full Subpanel,fits 2000x400mm,White,S
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
White
Series
ProLine
Weight
39 lb
Description
Full Subpanel,fits 2000x400mm,White,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.