Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 2000x800mm, White, Steel

  • Mfr # PPF208

  • Zoro # G6820495


product price: $569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
78.74 x 31-1/2 in
Width
31-1/2 in
Height
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF208
Zoro #
G6820495
UPC #
783510991104
Country of Origin
Mexico

Dimensions

Size
78.74 x 31-1/2 in
Width
31-1/2 in
Height
78.74 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,Fits 2000x800mm,White,S
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Weight
61 lb
Series
ProLine

Description

Full Subpanel,Fits 2000x800mm,White,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.