Zoro Homepage

Full Subpanel, fits 2200x1000mm, Steel

  • Mfr # PPF2210G

  • Zoro # G5865756


product price: $719.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Width
39.37 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF2210G
Zoro #
G5865756
UPC #
783510264192
Country of Origin
Mexico

Dimensions

Width
39.37 in
Size
86.61 x 39.37 in
Height
86.61 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 2200x1000mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Weight
114.60 lb
Series
ProLine

Description

Full Subpanel,fits 2200x1000mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.