Zoro Homepage

Full Subpanel, Fits 2200x1200mm, Steel

  • Mfr # PPF2212G

  • Zoro # G5824684


product price: $943.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
11 ga
Size
86.61 x 47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF2212G
Zoro #
G5824684
UPC #
783510142735
Country of Origin
Mexico

Dimensions

Size
86.61 x 47.24 in
Width
47.24 in
Height
86.61 in
Thickness
11 ga / 3.04 mm

Details

Item
Full Subpanel,Fits 2200x1200mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
11 ga
Series
ProLine
Weight
160 lb

Description

Full Subpanel,Fits 2200x1200mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.