Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 2200x1200mm, White, Steel

  • Mfr # PPF2212

  • Zoro # G6820985


product price: $943.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
86.61 x 47.24 in
Gauge
11 ga
Height
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF2212
Zoro #
G6820985
UPC #
783510991906
Country of Origin
Mexico

Dimensions

Size
86.61 x 47.24 in
Height
86.61 in
Width
47.24 in
Thickness
11 ga / 3.04 mm

Details

Item
Full Subpanel,Fits 2200x1200mm,White,
Material
Mild Steel
Finish
Powder Coated
Gauge
11 ga
Color
White
Series
ProLine
Weight
158 lb

Description

Full Subpanel,Fits 2200x1200mm,White,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.