
Full Subpanel, fits 700x1200mm, White, Steel
Mfr # PPF712
Zoro # G6820407
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
27.56 in
Gauge
11 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF712
Zoro #
G6820407
UPC #
783510989507
Country of Origin
Mexico
Dimensions
Height
27.56 in
Size
27.56 x 47.24 in
Width
47.24 in
Thickness
11 ga / 3.04 mm
Details
Item
Full Subpanel,Fits 700x1200mm,White,S
Material
Mild Steel
Finish
Powder Coated
Gauge
11 ga
Color
White
Series
ProLine
Weight
38.30 lb
Description
Full Subpanel,Fits 700x1200mm,White,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.