
Full Subpanel, fits 700x600mm, Steel
Mfr # PPF76G
Zoro # G5865293
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
27.56 in
Size
27.56 x 23.62 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPF76G
Zoro #
G5865293
UPC #
783510262198
Country of Origin
Mexico
Dimensions
Height
27.56 in
Size
27.56 x 23.62 in
Width
23.62 in
Thickness
12 ga / 2.66 mm
Details
Item
Full Subpanel,fits 700x600mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
20 lb
Description
Full Subpanel,fits 700x600mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.