Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 700x600mm, White, Steel

  • Mfr # PPF76

  • Zoro # G6820197


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
27.56 in
Color
White
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF76
Zoro #
G6820197
UPC #
783510989309
Country of Origin
Mexico

Dimensions

Height
27.56 in
Width
23.62 in
Size
27.56 x 23.62 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,Fits 700x600mm,White,St
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Series
ProLine
Weight
18 lb

Description

Full Subpanel,Fits 700x600mm,White,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.