
Full Subpanel, fits 700x800mm, Steel
Mfr # PPF78G
Zoro # G5865239
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
27.56 in
Size
27.56 x 31-1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF78G
Zoro #
G5865239
UPC #
783510262297
Country of Origin
Mexico
Dimensions
Height
27.56 in
Size
27.56 x 31-1/2 in
Width
31-1/2 in
Thickness
12 ga / 2.66 mm
Details
Item
Full Subpanel,fits 700x800mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
White
Gauge
12 ga
Weight
25 lb
Series
ProLine
Description
Full Subpanel,fits 700x800mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.