Fusion G7, Type 4, 12,1500x900x425mm, S

  • Mfr # G1500900425G

  • Zoro # G5849114


product price:  $1,977.83
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Height
59.06 in
Gauge
Body: 14 ga, Door: 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1500900425G
Zoro #
G5849114
UPC #
783510190125
Country of Origin
United States

Dimensions

Height
59.06 in
Width
35.43 in
Size
1500 x 900 x 425 mm
Depth
16.73 in
Door Thickness
14 ga / 1.9 mm
Panel Size
1455 x 855 mm / 57.28 x 33.66 in
Body Thickness
14 ga / 1.9 mm

Details

Item
Fusion G7,Type 4,12,1500x900x425mm,S
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
Body: 14 ga, Door: 14 ga
Features
3-pt. Quarter-turn, Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
4, 12
Weight
228 lb
Series
Fusion G7
Latch Type
3-pt. Quarter-turn
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Fusion G7,Type 4,12,1500x900x425mm,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.