Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized 45-Degree Elbow, 10.00x10.00, Steel

  • Mfr # F101045EGV

  • Zoro # G6806319


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Height
10 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F101045EGV
Zoro #
G6806319
UPC #
783510458300
Country of Origin
Mexico

Dimensions

Height
10 in
Width
10 in
Size
10 in x 10 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized 45-Degree Elbow,10.00x10.00,
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Type
Elbow
Weight
7.50 lb
Protection Rating
NEMA Type 1

Description

Galvanized 45-Degree Elbow,10.00x10.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.