
Galvanized 45-Degree Elbow, 12.00x12.00, Steel
Mfr # F121245EGV
Zoro # G6817406
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Height
12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F121245EGV
Zoro #
G6817406
UPC #
783510890001
Country of Origin
Mexico
Dimensions
Height
12 in
Width
12 in
Size
12 in x 12 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized 45-Degree Elbow,12.00x12.00,
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Type
Elbow
Weight
9 lb
Protection Rating
NEMA Type 1
Description
Galvanized 45-Degree Elbow,12.00x12.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.