Zoro Homepage

Galvanized 45-Degree Elbow, 6.00x6.00, Steel

  • Mfr # F6645EGV

  • Zoro # G6817169


product price: $90.50
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Height
6 in
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6645EGV
Zoro #
G6817169
UPC #
783510885809
Country of Origin
Mexico

Dimensions

Height
6 in
Size
6 in x 6 in
Width
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized 45-Degree Elbow,6.00x6.00,S
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Type
Elbow
Weight
2.72 lb
Protection Rating
NEMA Type 1

Description

Galvanized 45-Degree Elbow,6.00x6.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.