
Galvanized 45-Degree Elbow, 8.00x8.00, Steel
Mfr # F8845EGV
Zoro # G6817248
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Height
8 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8845EGV
Zoro #
G6817248
UPC #
783510888008
Country of Origin
Mexico
Dimensions
Height
8 in
Width
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized 45-Degree Elbow,8.00x8.00,S
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
1
Type
Elbow
Weight
5.36 lb
Protection Rating
NEMA Type 1
Description
Galvanized 45-Degree Elbow,8.00x8.00,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.