
Galvanized 90 deg. Elbow, Inside Openin
Mfr # F101090EINGV
Zoro # G5818619
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F101090EINGV
Zoro #
G5818619
UPC #
783510131470
Country of Origin
Mexico
Dimensions
Height
10 in
Width
10 in
Size
10 in x 10 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized 90 deg. Elbow,Inside Openin
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Type
Elbow
Weight
15.90 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90 deg. Elbow,Inside Openin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.