
Galvanized 90 deg. Elbow, Inside Openin
Mfr # F6690EINGV
Zoro # G5818567
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Height
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6690EINGV
Zoro #
G5818567
UPC #
783510131456
Country of Origin
Mexico
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm
Details
Item
Galvanized 90 deg. Elbow,Inside Openin
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
Type
Elbow
Weight
6.30 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90 deg. Elbow,Inside Openin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.