
Galvanized 90 deg. Elbow, Outside Openi
Mfr # F2290EOUTGV
Zoro # G5818804
product price: $65.39
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2290EOUTGV
Zoro #
G5818804
UPC #
783510131579
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Galvanized 90 deg. Elbow,Outside Openi
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Color
Unpainted
Type
Elbow
Weight
2.20 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90 deg. Elbow,Outside Openi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.