Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized 90-Degree Elbow, 12.00x12.00,

  • Mfr # F121290EGV

  • Zoro # G5862037


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Size
12 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121290EGV
Zoro #
G5862037
UPC #
783510889807
Country of Origin
Mexico

Dimensions

Size
12 in x 12 in
Height
12 in
Width
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized 90-Degree Elbow,12.00x12.00,
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Type
Elbow
Weight
17.60 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Elbow,12.00x12.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.