Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized 90-Degree Elbow-Tee-Cross, 10.00x10.00, Steel

  • Mfr # F101090TXGV

  • Zoro # G6806084


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
10 in
Application
Indoor
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F101090TXGV
Zoro #
G6806084
UPC #
783510453701
Country of Origin
Mexico

Dimensions

Width
10 in
Height
10 in
Size
10 in x 10 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized 90-Degree Elbow-Tee-Cross,10
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Gauge
14 ga
Type
Elbow
Weight
13.80 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Elbow-Tee-Cross,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.