
Galvanized 90-Degree Elbow-Tee-Cross, 2.50x2.50, Steel
Mfr # F2290TXGV
Zoro # G6816873
product price: $81.45
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
2-1/2 in x 2-1/2 in
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2290TXGV
Zoro #
G6816873
UPC #
783510879907
Country of Origin
Mexico
Dimensions
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Galvanized 90-Degree Elbow-Tee-Cross,2.
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Type
Elbow
Weight
1.50 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90-Degree Elbow-Tee-Cross,2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.