Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized 90-Degree Elbow-Tee-Cross, 4.00x4.00, Steel

  • Mfr # F4490TXGV

  • Zoro # G6817047


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
4 in
Gauge
16 ga
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4490TXGV
Zoro #
G6817047
UPC #
783510882600
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized 90-Degree Elbow-Tee-Cross,4.
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Type
Elbow
Weight
2.60 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Elbow-Tee-Cross,4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.