Zoro Homepage

Galvanized 90-Degree Elbow-Tee-Cross, 8.

  • Mfr # F8890TXGV

  • Zoro # G5861653


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
8 in
Gauge
14 ga
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8890TXGV
Zoro #
G5861653
UPC #
783510887704
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized 90-Degree Elbow-Tee-Cross,8.
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Type
Elbow
Weight
8.60 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Elbow-Tee-Cross,8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.