
Galvanized 90-Degree Flush Tee, 10.00x10.00, Steel
Mfr # F1010GTGV
Zoro # G6806775
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010GTGV
Zoro #
G6806775
UPC #
783510468804
Country of Origin
Mexico
Dimensions
Size
10 in x 10 in
Height
10 in
Width
10 in
Thickness
14 ga / 1.9 mm
Details
Item
Galvanized 90-Degree Flush Tee,10.00x10
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Type
Tee
Weight
12 lb
Protection Rating
NEMA Type 1
Description
Galvanized 90-Degree Flush Tee,10.00x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.