Zoro Homepage

Galvanized 90-Degree Flush Tee, 2.50x2.50, Steel

  • Mfr # F22GTGV

  • Zoro # G6817914


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GTGV
Zoro #
G6817914
UPC #
783510891008
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized 90-Degree Flush Tee,2.50x2.5
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Type
Tee
Weight
1.62 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Flush Tee,2.50x2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.