Zoro Homepage

Galvanized 90-Degree Flush Tee, 6.00x6.00, Steel

  • Mfr # F66GTGV

  • Zoro # G6818237


product price: $173.63
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GTGV
Zoro #
G6818237
UPC #
783510891206
Country of Origin
Mexico

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized 90-Degree Flush Tee,6.00x6.0
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Gauge
16 ga
Type
Tee
Weight
4.60 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Flush Tee,6.00x6.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.